Shop All Butterfly Valves
Legend Valve
3" S-650 PVC BUTTERFLY VALVE
Mfr # 201-265
Zoro # G1797068
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 3"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-265
- Zoro # G1797068
- UPC # 662545010038
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 3" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
3" S-650 PVC Wafer Buttefly Valve, 7 Position Lever Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2.5 gpm, 5 Micron, 2-1/2" O.D., 4 7/8 in H (155022-75)
- ANDERSON METALS Elbow Brass 90Deg Ipt 1/4 (738100-04)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- Legend Valve Butterfly Valves