Shop All Ball Valves
Legend Valve
3" S-643 PVC BALL VALVE
Mfr # 201-240
Zoro # G1855387
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Standards 150 PSI @ 73°F
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-240
- Zoro # G1855387
- UPC # 662545009933
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Connection Type | Flanged |
Standards | 150 PSI @ 73°F |
Description
3" S-643 PVC True Union Ball Valve, Flanged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to SWC9135-C Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3414)
- BECK 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331043000)
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- SHARKBITE Push-to-Connect Coupling, 1/4 in Tube Size, Brass, Brass (U004LF)
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- LEGEND VALVE 3" S-603 PVC BALL VALVE (201-210)
- LEGEND VALVE 1" T-730 IPS CARBON STEEL BV (113-225)
- LEGEND VALVE 3/8" T-712 S.S. BALL VALVE (113-142)
- LEGEND VALVE 1" T-2000 NO LEAD BALL VALVE (101-415NL)
- LEGEND VALVE 3/4 S-2000 CXC F.P. BALL VALVE (101-424)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- Legend Valve Ball Valves