Shop All Backflow Preventers
Legend Valve
3" S-641 BACKWATER W/SLEEVE
Mfr # 202-263
Zoro # G2836324
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-263
- Zoro # G2836324
- UPC # 662545010540
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 3" |
Details
Connection Type | Solvent |
Description
3" S-641 Backwater Valve w/ Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3-1/4 OD x 2-1/4 ID Tank to Bowl Gasket Universal Black (8157)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- WATTS Total Relief Kit, Watts Series 009 M2, 1In (009 M2 1 Total Relief Kit)
- APOLLO PEX Multi-Head PEX Crimp Tool Kit (69PTKH0015K)
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER (115-114)
- LEGEND VALVE 4" S-640 PVC BACKWATER VALVE (202-254)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- LEGEND VALVE 1/2" T-459 BACKFLOW PREVENTER (115-113)
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- Legend Valve Valves