Shop All Backflow Preventers
Legend Valve
3" S-640 PVC BACKWATER VALVE
Mfr # 202-253
Zoro # G2836507
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Body Material PVC
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-253
- Zoro # G2836507
- UPC # 662545010519
- Country of Origin China
- Category Backflow Preventers
Dimensions
Size | 3" |
Details
Connection Type | Solvent |
Body Material | PVC |
Description
3" S-640 PVC Backwater Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X12" (4321003290)
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Light Blue (2LZF2)
- LEGEND VALVE 4" S-661 ABS BACKWATERW/SLEEV (202-284)
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- LEGEND VALVE 3" S-660 ABS BACKWATER VALVE (202-273)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350XL)
- Legend Valve Backflow Preventers