Shop All Ball Valves
Legend Valve
3" S-603 PVC BALL VALVE
Mfr # 201-210
Zoro # G1795004
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Standards 150 p.s.i. @ 73°F
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 201-210
- Zoro # G1795004
- UPC # 662545003238
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Connection Type | Solvent |
Standards | 150 p.s.i. @ 73°F |
Description
3" S-603 PVC True Union Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 30 psi, Bronze, BtuH: 827, 000 (1060405)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- SMITH-BLAIR Saddle Clamp, Double Bale, 4 In, 3/4 Outlet (31300048006000)
- LEGEND VALVE 2" S-601 PVC BALL VALVE (201-408)
- LEGEND VALVE 1/2" T-717 S.S. BALL VALVE (113-163)
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- LEGEND VALVE 1" T2010 F x M INSERT NL BV (101-315NL)
- LEGEND VALVE 1/2" S-602 PVC BALL VALVE (201-433)
- LEGEND VALVE 1" T-1001T BALL VALVE (101-655)
- LEGEND VALVE 1-1/2" S-901 NO LEAD BALL VALV (101-237NL)
- Legend Valve Valves