Shop All Gate Valves
Legend Valve
3" S-415 GATE VALVE
Mfr # 104-610
Zoro # G1799685
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-610
- Zoro # G1799685
- UPC # 662545001609
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
3" S-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20823)
- ZSI Cushion Clamp Clamp, 1 In Wall, 7/8 In (UX7810)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140NBG)
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU3)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- Legend Valve Gate Valves