Shop All Ball Valves
Legend Valve
3" S-1002 NO LEAD BALL VALVE
Mfr # 101-090NL
Zoro # G1103158
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 600 CWP
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-090NL
- Zoro # G1103158
- UPC # 662545082424
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 600 CWP |
Description
3" S-1002NL No Lead Forged Brass Full Port Ball Valve, Gland Follower Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- LEGEND VALVE 1-1/2" PEX COUPLING (460-507NL)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- LEGEND VALVE 1/2"FL X 1/2" FL T-3100 (102-523)
- LEGEND VALVE 1" S-2000 NO LEAD BALL VALVE (101-425NL)
- LEGEND VALVE 1/4" MINI BALL VALVE F x F (101-341)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- LEGEND VALVE 1" S-1001 BALL VALVE (101-045)
- LEGEND VALVE 3/8" S-1002 NO LEAD BALL VALVE (101-082NL)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- Legend Valve Valves