Shop All Compression Tube Fittings
Legend Valve
3" PVC COMPRESSION COUPLING
Mfr # 204-110
Zoro # G1107044
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Connection Type Comp (IPS) x Comp (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-110
- Zoro # G1107044
- UPC # 662545003924
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 3" |
Details
Connection Type | Comp (IPS) x Comp (IPS) |
Description
3" PVC Compression Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- ZORO SELECT 2" FNPT Galvanized Hex Locknut (511-984HC)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- LEGEND VALVE 1-1/2" IPS BR COMP. COUP NL (303-128NL)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING NL (303-129NL)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- LEGEND VALVE 3/4" GALVANIZED COMP. COUPLING (303-104)
- LEGEND VALVE 1-1/2" PVC SCHEDULE 40 UNION (204-197)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- Legend Valve Compression Tube Fittings