Shop All Pump Couplings
Legend Valve
3" NO HUB COUPLING
Mfr # 303-410
Zoro # G1798538
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Standards ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-410
- Zoro # G1798538
- UPC # 662545043258
- Country of Origin Thailand
- Category Pump Couplings
Dimensions
Size | 3" |
Details
Standards | ASTM A 240, ASTM C1277-11, ASTM C564-11, B602-10, B70-06, CISPI Standard 310-11 |
Description
3" No Hub Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Centrifugal, SS, 3 HP, 1 PH (5WXU0)
- ZEELINE Drum Pump with Non Drip Attachment (D-S1)
- BARMESA 2 HP 2" 230 & 460 V (2KTM203)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- LEGEND VALVE 1-1/2" HEAVY DUTY NO HUB COUP (303-417)
- LEGEND VALVE 2 X 1-1/2 NO HUB REDUCING COUP (303-430)
- LEGEND VALVE 3" HEAVY DUTY NO HUB COUPLING (303-420)
- LEGEND VALVE 6" HEAVY DUTY NO HUB COUPLING (303-423)
- LEGEND VALVE 10" NO HUB COUPLING (303-415)
- LEGEND VALVE 6" NO HUB COUPLING (303-413)
- BLACK SWAN No-Hub Couplings 4" X 2" (21240)
- Legend Valve Pump Couplings