Shop All Y & Basket Strainers
Legend Valve
3" GASKET ONLY FOR T-17
Mfr # 105-578
Zoro # G1853068
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-578
- Zoro # G1853068
- UPC # 662545007175
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 3 in |
Details
Item | Gasket |
Description
3" GASKET ONLY FOR T-17
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- ANVIL 3/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109507)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36214)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- LEGEND VALVE 1-1/4" T-17 D.I. Y-STRAINER (105-526)
- LEGEND VALVE 1-1/2" T-15 BRONZE Y-STRAINER (105-507)
- LEGEND VALVE 3" S-15 BRONZE Y-STRAINER (105-520)
- LEGEND VALVE 2" T-17 D.I. Y-STRAINER (105-528)
- LEGEND VALVE 2-1/2 T/S-15 1/16 PERF SCREEN (900-096)
- LEGEND VALVE 3/8" T-15 BRONZE Y-STRAINER (105-502)
- LEGEND VALVE 1" T-758 S.S. Y-STRAINER (113-495)
- Legend Valve Y & Basket Strainers