Shop All Galvanized Pipe Fittings
Legend Valve
3" GALVANIZED UNION
Mfr # 352-450C
Zoro # G1096964
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-450C
- Zoro # G1096964
- UPC # 662545064642
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" China Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK TEE (350-155C)
- COLDER 1/2" Barb x Insert Coupler (HFCD23812)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ground Key Stop & Waste Valve (6415131)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 20)
- LEGEND VALVE 1/8" GALVANIZED 90 ST. ELBOW (352-040)
- LEGEND VALVE 1/4" GALVANIZED TEE (352-151C)
- LEGEND VALVE 3" X 1" GALV. RED COUPLING (352-556C)
- LEGEND VALVE 1-1/2" GALVANIZED CROSS (352-377C)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065C)
- LEGEND VALVE 3/4" GALV. 90 STREET ELBOW (352-044)
- Legend Valve Galvanized Pipe Fittings