Shop All Galvanized Pipe Fittings
Legend Valve
3" GALVANIZED UNION
Mfr # 352-450
Zoro # G1087076
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-450
- Zoro # G1087076
- UPC # 662545027630
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" SA Galvanized Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (600U111N014)
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- ZORO SELECT 4" Black Steel Threaded Flange (FLCS1RFTHD400)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508)
- LEGEND VALVE 6" X 2" GALV HEX BUSHING (352-654C)
- LEGEND VALVE 1-1/4" GALV. 90 STREET ELBOW (352-046)
- LEGEND VALVE 1 " X 3/4" GALV. RED. COUPLING (352-533)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- ZORO SELECT Galv.Nipple, Welded, 1 x 14 (793LJ7)
- Legend Valve Fittings