Shop All Galvanized Pipe Fittings
Legend Valve
3" GALVANIZED CAP
Mfr # 352-490C
Zoro # G1095668
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-490C
- Zoro # G1095668
- UPC # 662545064826
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT |
Description
3" China Galvanized Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1/2 in. FPT Adapter Reducing 90-Degree Drop-Ear Elbow (EPXDEE3412)
- ELKAY Sink, Utility, 1-12" B, 27x27.5x42.75" (B1C24X24X)
- ZORO SELECT 2-1/2" FNPT Galvanized Coupling (2WJ44)
- ASCO Valve Rebuild Kit (302283-V)
- LEGEND VALVE 2" GALV. MERCHANT COUPLING (352-708)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- LEGEND VALVE 1-1/4" GALV. 90 STREET ELBOW (352-046)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617)
- LEGEND VALVE 1/2" GALV SIDE OUTLET TEE (352-313)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041)
- ANVIL 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907846)
- Legend Valve Fittings