Shop All Galvanized Pipe Fittings
Legend Valve
3" GALVANIZED 90 ELBOW
Mfr # 352-010C
Zoro # G1090524
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-010C
- Zoro # G1090524
- UPC # 662545062990
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" China Galvanized 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Cane Apron (98324C)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- KIPP Tube Clamp With Flange M=50 G=35 L=39, 5 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0479.18)
- LEGEND VALVE 2-1/2" GALVANIZED UNION (352-449C)
- LEGEND VALVE 1-1/4" GALVANIZED COUPLING (352-506C)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511C)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- Legend Valve Galvanized Pipe Fittings