Shop All Galvanized Pipe Fittings
Legend Valve
3" GALV. 90 STREET ELBOW
Mfr # 352-050
Zoro # G1084440
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-050
- Zoro # G1084440
- UPC # 662545026831
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
3" SA Galvanized 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-015X)
- LEGEND VALVE 8" PB LOG LIGHTER KEY (102-825)
- ORBIT IRRIGATION HOSE NOZZLE GRN METAL (58230N)
- KLEIN TOOLS Conduit Reamer Replacement Blade Kit (19353)
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641C)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464C)
- LEGEND VALVE 1/2 X 1/4 GALV. RED. COUPLING (352-524C)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610)
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- LEGEND VALVE 1-1/4" GALVANIZED 90 ELBOW (352-006)
- WORLDWIDE SOURCING Elbow 90 Deg Galv 1-1/2X1 (PPG90R-40X25)
- Legend Valve Galvanized Pipe Fittings