Shop All Dielectric Unions
Legend Valve
3" D.U. STEAM INSERT
Mfr # 301-450
Zoro # G1800166
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material ABS
- Standards 300°F Intermittent, Maximum Temperature 275°F
- Max. Temp. 275°F (Max.); 300°F (Intermittent)
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 301-450
- Zoro # G1800166
- UPC # 662545011226
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3" |
Details
Item | Dielectric Steam Insert |
Basic Fitting Material | ABS |
Standards | 300°F Intermittent, Maximum Temperature 275°F |
Max. Temp. | 275°F (Max.); 300°F (Intermittent) |
Description
3" Dielectric Steam Insert
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/2" FNPT Galvanized Reducer (2WJ54)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- ZORO SELECT Clamp-T w/FNPT Branch, 6x2.5", Iron, 500psi (0390171544)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 1-1/4" T-572 DIELECTRIC UNION (301-306)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- LEGEND VALVE 2-1/2 NL FXS T-571 DIEL. UNIO (301-119NL)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/4" (DU)
- Legend Valve Dielectric Unions