Shop All Dielectric Unions
Legend Valve
3" D.U. STEAM GASKET
Mfr # 301-440
Zoro # G1800400
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 300°F Intermittent, Maximum Temperature 275°F
- Max. Temp. 275°F (Max.); 300°F (Intermittent)
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-440
- Zoro # G1800400
- UPC # 662545011134
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 3" |
Details
Item | Dielectric Steam Gasket |
Standards | 300°F Intermittent, Maximum Temperature 275°F |
Max. Temp. | 275°F (Max.); 300°F (Intermittent) |
Description
3" Dielectric Steam Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTC-10-8)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7650101A)
- ZURN Pressure Reducing Valve 2-Nr3Xldu (2-NR3XLDU)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 3/4"x3" T-575 DIELECTRIC NPL (301-503)
- LEGEND VALVE 2" D.U. STEAM INSERT (301-448)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- BRASSCRAFT Dielectric Nipple (PS43)
- Legend Valve Fittings