Shop All Copper Fittings
Legend Valve
3" COPPER STREET 45 ELBOW
Mfr # 450-070
Zoro # G1103544
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3" x 3-1/8"
- Connection Type Copper x Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-070
- Zoro # G1103544
- UPC # 662545046174
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3" x 3-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Fitting |
Description
3"(ID) 3-1/8"(OD) Copper 45° Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUEBRO 1-1/4"- 1-1/2 " Dia., PVC, P-Trap, P-Trap Pipe Cover (82194)
- NIBCO PEX COUPLING 1/2"" 10PACK (UC008LFA10)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHM120)
- MOEN Flow Restrictor Kit (116711)
- LEGEND VALVE 1-1/2" DWV COPPER 45 ELBOW (451-027)
- LEGEND VALVE 2" WASHER FOR T4214NL METER (313-588)
- LEGEND VALVE 3/4" COPPER 45 ELBOW (450-024)
- LEGEND VALVE 2" T-4500 CTS INSERT STIFFENER (313-408)
- LEGEND VALVE 1-1/4" CTS INSERT STIFF. 2 PK (313-446)
- LEGEND VALVE 1-1/2" C x C UNION NL (302-301NL)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- Legend Valve Copper Fittings