Shop All Press-Fit Tube Fittings
Legend Valve
3" COPPER PRESS x FTG 90 EL
Mfr # 450-050P
Zoro # G1076567
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3"
- Connection Type Large Press x Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-050P
- Zoro # G1076567
- UPC # 662545120416
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press x Fitting |
Description
3" Large Press x Fitting 90° Street Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 223)
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2971)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM, Gear (CL323E 8)
- LEGEND VALVE 1-1/4" x 1/2" PRESS REDUCING C (450-535P)
- LEGEND VALVE 1"NL PRESSxPEXF1960 ADAPTER (450-865P)
- LEGEND VALVE 1/2" NO LEAD PRESS UNION (450-813P)
- LEGEND VALVE 3" COPPER PRESS 90 ELBOW (450-010P)
- LEGEND VALVE 2" COPPER PRESS 45 ELBOW (450-028P)
- LEGEND VALVE 1/2" 90 ELBOW PRESS x FNPT (450-131P)
- LEGEND VALVE 2-1/2 COPPER PRESS x FTG 45 EL (450-069P)
- Legend Valve Press-Fit Tube Fittings