Shop All Press-Fit Tube Fittings
Legend Valve
3" COPPER PRESS CAP
Mfr # 450-490P
Zoro # G1086656
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3"
- Connection Type Large Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-490P
- Zoro # G1086656
- UPC # 662545121970
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press |
Description
3" Large Press Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APC20006)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- SLOAN Ecos 115 1.6/1.1 Hardwired Flush Valve (3370424)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi (740FG1M2J1-100)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- LEGEND VALVE 1/2" NO LEAD PRESS UNION (450-813P)
- LEGEND VALVE 2" COPPER PRESS 45 ELBOW (450-028P)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25111)
- Legend Valve Press-Fit Tube Fittings