Shop All Copper Fittings
Legend Valve
3" COPPER COUPLING
Mfr # 450-510
Zoro # G1074309
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Fitting Connection Type C x C
- Outside Dia. 3-1/8 in
- Size 3" x 3-1/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-510
- Zoro # G1074309
- UPC # 662545048338
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 3-1/8 in |
Size | 3" x 3-1/8" |
Details
Item | Coupling |
Pipe Fitting Material | Copper |
Fitting Connection Type | C x C |
Connection Type | Copper x Copper |
Description
3"(ID) 3-1/8"(OD) Copper Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CR125)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x FPT (BFA1020CES)
- TOTO Bolt Cap And Nut For 12 Sedona Beige (THU044#12)
- WATTS Total Relief Kit, Watts 009, 1/4 to 1/2In (009 1/4 - 1/2 Total Relief Kit)
- LEGEND VALVE 4" COPPER CAP (450-491)
- LEGEND VALVE 3/4" LONG TURN 90 ELBOW (450-134)
- LEGEND VALVE 2 x 1 CXC RED COUP (450-546)
- LEGEND VALVE 3/8X1/4 CXC RED COUP (450-520)
- LEGEND VALVE 3/4" COPPER TEE (450-154)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- Legend Valve Fittings