Shop All Copper Fittings
Legend Valve
3" COPPER CAP
Mfr # 450-490
Zoro # G1058358
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 3-1/8"
- Connection Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-490
- Zoro # G1058358
- UPC # 662545048277
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3" x 3-1/8" |
Details
Connection Type | Copper |
Description
3"(ID) 3-1/8"(OD) Copper Cap, C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Slip On SS Slip-On Flange (4381003870)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR170 000)
- LEGEND VALVE 1/2" X 1/8" BLACK HEX BUSHING (350-603)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P670)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW (302-232)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- LEGEND VALVE 3/4 X 3/4 X 1 COPPER RED TEE (450-201)
- LEGEND VALVE 21/2 COUPLINGS W/STOP DIMPLE (450-639)
- LEGEND VALVE 1/2" NO LEAD SWT x MNPT UNIONS (302-306LNL)
- LEGEND VALVE 3/8" COPPER COUPLING (450-502)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- Legend Valve Fittings