Shop All Copper Fittings
Legend Valve
3" COPPER 90 ELBOW
Mfr # 450-010
Zoro # G1086260
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3" x 3-1/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-010
- Zoro # G1086260
- UPC # 662545045924
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3" x 3-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
3"(ID) 3-1/8"(OD) Copper 90° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030BSNP)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 40 (4381018600)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton (MS854114SG#01)
- LEGEND VALVE 11/2 X 1/2 X 11/2 COPPER RED T (450-244)
- LEGEND VALVE 3/4 WASHER FOR T4214NL METER (313-584)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- LEGEND VALVE 2 x 1 CXC RED COUP (450-546)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- LEGEND VALVE 2 X 1-1/4 COPPER RED TEE (450-226)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 3/4)
- Legend Valve Fittings