Shop All Bronze Pipe Fittings
Legend Valve
3" BRONZE UNION NO LEAD
Mfr # 310-150NL
Zoro # G1850058
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-150NL
- Zoro # G1850058
- UPC # 662545088976
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3" Threaded No Lead Cast Bronze Union, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- LEGEND VALVE 3" COPPER TEE (450-160)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- KOHLER Kit, Rod, Lift (1226721-CP)
- LEGEND VALVE 1" 45 BRONZE ELBOW NO LEAD (310-025NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- LEGEND VALVE 1 X 11 UNION TNK TEE-2 HOLE NL (312-202NL)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- LEGEND VALVE 1-1/2" BRZ FEMALE ADAPTER NL (312-047NL)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- Legend Valve Bronze Pipe Fittings