Shop All Bronze Pipe Fittings
Legend Valve
3" BRONZE TEE NO LEAD
Mfr # 310-110NL
Zoro # G1795047
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-110NL
- Zoro # G1795047
- UPC # 662545088730
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3" Threaded No Lead Cast Bronze Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1305 (HYD-RK-Z1305-15)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTE1)
- ANVIL 3/4" FNPT Galvanized Cap (0319900569)
- B & K STZ Industries 3/4 in. MIP each Black Malleable Iron Plug (310UPP-34)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- LEGEND VALVE 3/4" BRONZE TEE NO LEAD (310-104NL)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- LEGEND VALVE 1-1/2" BRONZE FLARE NUT (313-507)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1/2", 125, Brz Nl (4385004290)
- Legend Valve Fittings