Shop All Bronze Pipe Fittings
Legend Valve
3" BRONZE SQ HD PL NO LEAD
Mfr # 310-190NL
Zoro # G1795485
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-190NL
- Zoro # G1795485
- UPC # 662545089157
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
3" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (465-090)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1-1/2 in Pipe Size (1WKU2)
- THRIFCO PLUMBING 4 Inch ABS Cap (6793084)
- LEGEND VALVE 2-1/2" BRONZE TEE NO LEAD (310-109NL)
- LEGEND VALVE 2 T4300 NO LEAD PAK X MIP COU (313-208NL)
- LEGEND VALVE 3/4 T-5200NL FL x FL CURB STOP (314-104NL)
- LEGEND VALVE 1/2" BRONZE MALE ADAPTER (312-003)
- LEGEND VALVE 1-1/4 T5500NL FIP x FIP CURB S (314-256NL)
- LEGEND VALVE 3/4" BRZ HYDRANT ELBOWS NL (312-054NL)
- LEGEND VALVE 1/2" NO LEAD BRONZE CROSS (310-203NL)
- Legend Valve Bronze Pipe Fittings