Shop All Black Pipe Fittings
Legend Valve
3" BLACK UNION
Mfr # 350-450C
Zoro # G1792396
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-450C
- Zoro # G1792396
- UPC # 662545061757
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3" China Black Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- DELTA Fundamentals(TM), 3-Setting Showerhead (52692-15-BG)
- LEGEND VALVE 3" X 1" BLACK HEX BUSHING (350-637)
- LEGEND VALVE 3/4 X 1/4 BLACK RED. COUPLING (350-527)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- LEGEND VALVE 4" BLACK MERCHANT COUPLING (350-712)
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- MUELLER RDC COUPL GLV 1-1/2X1"" (511-375HN)
- Legend Valve Black Pipe Fittings