Shop All Black Pipe Fittings
Legend Valve
3" BLACK UNION
Mfr # 350-450
Zoro # G1795957
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-450
- Zoro # G1795957
- UPC # 662545025391
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3" SA Black Union FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Electronic Unit Assembly (1065220)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS (HT17PSS)
- LEGEND VALVE 1" BLACK TEE (350-155)
- LEGEND VALVE 1-1/2 BLACK UNION (350-447C)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601C)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609)
- LEGEND VALVE 3-1/2" x 3" BLACK HEX BUSHING (350-644C)
- LEGEND VALVE 2-1/2 X 1 BLACK RED. COUPLING (350-551)
- ZORO SELECT Socket x Socket Cast Iron Short Sweep 1/4 Bend (220468)
- Legend Valve Black Pipe Fittings