Shop All Black Pipe Fittings
Legend Valve
3" BLACK SQUARE HEAD PLUG
Mfr # 350-410C
Zoro # G1798477
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-410C
- Zoro # G1798477
- UPC # 662545061627
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | MNPT |
Description
3" China Black Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2-304)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04020)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (82280N-04-02)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- LEGEND VALVE 2" X 3/4" BLACK RED. TEE (350-224C)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET TEE (350-314)
- LEGEND VALVE 4" BLACK 90 ELBOW (350-011)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630C)
- ZORO SELECT Black Nipple, Welded, 3/8x1 1/2 (793MU1)
- Legend Valve Fittings