Shop All Black Pipe Fittings
Legend Valve
3" BLACK CAP
Mfr # 350-490
Zoro # G1791468
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-490
- Zoro # G1791468
- UPC # 662545025575
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | FNPT |
Description
3" SA Black Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 3/8" x 3/8" Male NPT (PC3/8-N3)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 1m, PK20 (KO1K12S-75)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-PSS)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 50m, PK5 (255141-75)
- LEGEND VALVE 1" BLACK TEE (350-155C)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (6P932)
- Legend Valve Black Pipe Fittings