Shop All Black Pipe Fittings
Legend Valve
3" BLACK 90 STREET ELBOW
Mfr # 350-050C
Zoro # G1798915
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-050C
- Zoro # G1798915
- UPC # 662545060347
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
3" China Black 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flange Gasket (P5795-7)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- GROHE Universal Headpart Starlight Chrome (45068000)
- STENS Inner Air Filter 100-780 For Kohler 25 083 04-S (100-780)
- LEGEND VALVE 1/4" BLACK TEE (350-151C)
- LEGEND VALVE 1/2" BLACK 90 STREET ELBOW (350-043C)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- LEGEND VALVE 1/8" BLACK CROSS (350-370)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636C)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- Legend Valve Black Pipe Fittings