Shop All Black Pipe Fittings
Legend Valve
3" BLACK 45 STREET ELBOW
Mfr # 350-070
Zoro # G1797664
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-070
- Zoro # G1797664
- UPC # 662545024158
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
3" SA Black 45° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 4 in Pipe Size (1WKJ8)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/2In (1202-0003)
- LEGEND VALVE 1" BLACK MERCHANT COUPLING (350-705)
- LEGEND VALVE 1/8" BLACK CROSS (350-370)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- LEGEND VALVE 3/4" BLACK 45 ELBOW (350-024)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611C)
- ANVIL 1-1/4" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030202)
- Legend Valve Fittings