Shop All Bronze Pipe Fittings
Legend Valve
3" 90 BRONZE ELBOW NO LEAD
Mfr # 310-010NL
Zoro # G1796237
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-010NL
- Zoro # G1796237
- UPC # 662545088167
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3" Threaded No Lead Cast Bronze 90° Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1"" SXS (PVC 08300 1400)
- KOHLER Valve Kit (GP1281300)
- ASCO Rebuild Kit (302018-LT)
- CHICAGO FAUCET Angle Urinal Valve (389-665PSHCP)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- LEGEND VALVE 1-1/4 T5500NL FIP x FIP CURB S (314-256NL)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- LEGEND VALVE 3/4" BRZ INSERT ELBOW NL (312-074NL)
- LEGEND VALVE 1-1/4" BRZ HYDRANT ELBOWS NL (312-056NL)
- Legend Valve Fittings