Shop All Galvanized Pipe Fittings
Legend Valve
3-1/2" x 3" GALV HEX BUSHING
Mfr # 352-644C
Zoro # G1110194
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x MNPT
- Size 3-1/2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-644C
- Zoro # G1110194
- UPC # 662545093932
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3-1/2" x 3" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
3-1/2" x 3" China Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9375EP15)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- HONEYWELL 1 in. 120V N/C SOL VLV., 5# MAX (V4295A1122)
- LEGEND VALVE 4" GALVANIZED TEE (352-161)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- LEGEND VALVE 1/2" GALV SIDE OUTLET TEE (352-313C)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406C)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464C)
- ANVIL Hex Bushing, Forged Steel, 2 x 1/2 in (0361309800)
- Legend Valve Galvanized Pipe Fittings