Shop All Black Pipe Fittings
Legend Valve
3-1/2" x 3" BLACK HEX BUSHING
Mfr # 350-644C
Zoro # G1790305
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3-1/2" x 3"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-644C
- Zoro # G1790305
- UPC # 662545062853
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3-1/2" x 3" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
3-1/2" x 3" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, PTC, Hand Valve, Union, 6mm to 6mm (HVU06-06)
- BRADLEY Window, IR Sensor (269-1190)
- T&S BRASS Gooseneck, Chrome, T&S, Brass, 2.2gpm (B-0892)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-BL)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- LEGEND VALVE 1-1/2" BLACK 45 ELBOW (350-027C)
- LEGEND VALVE 1-1/2 X 1/4 BLACK HEX BUSHING (350-619C)
- LEGEND VALVE 1/2" BLACK FLOOR FLANGE (350-463)
- ZORO SELECT 4" Black Steel Socket Weld Flange (FLCS1RFSW400)
- Legend Valve Fittings