Shop All Brass Pipe Fittings
Legend Valve
3-1/2" BRASS RAISED S.H. PLUG
Mfr # 302-608
Zoro # G1794119
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Connection Type MNPT
- Type Raised
- Size 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-608
- Zoro # G1794119
- UPC # 662545011486
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 3-1/2" |
Details
Pipe Fitting Material | Brass |
Item | Square Head Plug |
Connection Type | MNPT |
Type | Raised |
Description
3-1/2" Brass Raised Square Head Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- OATEY Strainer Snap-Tite Ss 4-1/4 (42005)
- VITAPUR Quick Connect Filter, 0.2 gpm, 0.001 Micron, 4" O.D., 8 3/4 in H (GWF3)
- KOHLER Canister Valve Assy, Service Kit (1396676)
- LEGEND VALVE 3/4 X 1/8 3/4 BASEBOARD TEE NL (302-253NL)
- LEGEND VALVE 1/2" PEX X 1/2" FIP D.E. EL NL (302-219NL)
- LEGEND VALVE 8" BRASS COUNTERSUNK PLUG (302-632)
- LEGEND VALVE 3/4" BRASS INSERT COUPLING (312-144)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE (302-355)
- LEGEND VALVE 1" BRASS SOLDER ADAPTER (312-155)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- Legend Valve Fittings