Shop All PEX Fittings
Legend Valve
2"x2"x1" NL PEX TEE-F1960
Mfr # 462-234NL
Zoro # G1102704
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 2" x 2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-234NL
- Zoro # G1102704
- UPC # 662545127613
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" x 2" x 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
2" x 2" x 1" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (94757)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-2MB)
- ASCO Valve Rebuild Kit, With Instructions (302305)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- LEGEND VALVE 1-1/4" CRIMP RING FOR PEX FTG (460-906)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- LEGEND VALVE 1-1/2" PEX COUPLING (460-507NL)
- LEGEND VALVE 1/2" PEX X 3/4" FNPT ADAPTER (460-706NL)
- LEGEND VALVE 2" PEX TEE (460-158NL)
- LEGEND VALVE 3/8" PLASTIC PEX PLUG (461-402)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 1/2 in. D FPT Brass Adapter (EPXFA1212)
- Legend Valve Fittings