Shop All PEX Fittings
Legend Valve
2"x1-1/2" NL PEX COUPLNG-F1960
Mfr # 462-543NL
Zoro # G1088099
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-543NL
- Zoro # G1088099
- UPC # 662545127866
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" x 1-1/2" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
2" x 1-1/2" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper With Float Kit (GP1105825)
- ZORO SELECT Plug, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (PLUG100)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- LEGEND VALVE 1-1/4 NL 1960x1-1/4 SWT ADAPTE (462-626NL)
- LEGEND VALVE 1/2" PEX X 1/2" MNPT ADAPTER (460-754NL)
- LEGEND VALVE 1" X 1" X 1/2" PEX RED TEE (460-217NL)
- LEGEND VALVE 2" PEX PLUG (460-408NL)
- LEGEND VALVE 3/4x1/2x3/4 F1960 PPSU PEX TEE (461-931)
- LEGEND VALVE 1" x 3/4" NL PEX COUPLNG-F1960 (462-533NL)
- LEGEND VALVE 3/4" NL PEX TEE-F1960 (462-154NL)
- LEGEND VALVE 1" x 1/2" NL PEX COUPLNG-F1960 (462-532NL)
- Legend Valve Fittings