Shop All Press-Fit Tube Fittings
Legend Valve
2"NL PRESS x PEX F1960 ADAPTER
Mfr # 450-868P
Zoro # G1075928
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2"
- Connection Type Press x PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-868P
- Zoro # G1075928
- UPC # 662545131719
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x PEX |
Description
2" NO LEAD PRESS x PEX F1960 ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Exhaust Housing Cover (54008-H5)
- T&S BRASS Faucet 4" Ctr Wall 6" Noz (B1115)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (509 3/8)
- ZORO SELECT Pipe Strap, Copper, 3/8" Pipe Size (CC-38PS)
- LEGEND VALVE 3/4" PRESS COUPLING w/ STOP (450-504P)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- LEGEND VALVE 1/2" COPPER PRESS CAP (450-483P)
- LEGEND VALVE 1/2 NO LEAD PRESS x MNPT UNION (450-823P)
- LEGEND VALVE 3x2 PRESS RED COUPLING (450-554P)
- LEGEND VALVE 1/2" LONG RADIUS PRESS 90 EL (450-003P)
- VIEGA Adapter (80085)
- Legend Valve Press-Fit Tube Fittings