Shop All Dielectric Unions
Legend Valve
2"FXS T571 NO LEAD DI UNION
Mfr # 301-108NL
Zoro # G1791556
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 2"
- Connection Type FNPT x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-108NL
- Zoro # G1791556
- UPC # 662545087672
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | FNPT x Sweat |
Description
2" FNPTx Sweat T-571NL No Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (165PTC-3)
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- SUPERIOR TOOL PIPE CUTR ENCLSD 1-1/8"" (35219)
- TECHNIFIT Fitting, PTC, Union "Y", 12mm (PY12)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 3/4" T-572 DIELECTRIC UNION (301-304)
- LEGEND VALVE 3" D.U. STEAM INSERT (301-450)
- LEGEND VALVE 2" T-572 DIELECTRIC UNION (301-308)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- Legend Valve Fittings