Shop All Black Pipes
Legend Valve
2" X CLOSE BLACK NIPPLE
Mfr # 355-160
Zoro # G1801094
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x Close
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-160
- Zoro # G1801094
- UPC # 662545033334
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x Close |
Details
Connection Type | MNPT x MPNT |
Description
2" x Close Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Female, 1/2", Press X FIP, PK5 (9024650PC)
- ZORO SELECT 3/8" Flare Brass Gas Ball Valve Inline (G-GBVF-38)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- BASIKS Check Valve, CPVC, 3/4", EPDM, Threaded (TBC360-075EPT-CP)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148)
- LEGEND VALVE 1-1/2" X 18" BLACK NIPPLE (355-300)
- LEGEND VALVE 1-1/4" BLACK NIPPLE RUN (355-259)
- LEGEND VALVE 1" X 3-1/2" BLACK NIPPLE (355-105E)
- LEGEND VALVE 1/8" X 5-1/2" BLACK NIPPLE (355-009)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNG26)
- Legend Valve Black Pipes