Shop All Galvanized Pipes
Legend Valve
2" X 9" GALVANIZED NIPPLE
Mfr # 356-173
Zoro # G1788275
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 9"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-173
- Zoro # G1788275
- UPC # 662545035505
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 9" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 9" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spout Clip Ring, Hampton (923012-0070A)
- GENERAL TOOLS MFG 10PC Mini Screw Set (690)
- KOHLER Honesty Assembly Bath Spout (20004-BL)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-27)
- LEGEND VALVE 1/8" X 12" GALVANIZED NIPPLE (356-016)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 1/2" X 6" GALVANIZED NIPPLE (356-070)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146)
- ZORO SELECT 3/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (564-070)
- Legend Valve Pipes