Shop All Brass Pipes
Legend Valve
2" X 9" BRASS NIPPLE
Mfr # 311-173
Zoro # G1797174
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 9 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Size 2" x 9"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-173
- Zoro # G1797174
- UPC # 662545028910
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 9 in |
Size | 2" x 9" |
Outside Dia. | 2 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
2" x 9" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR ECP20BB, 255491-43 ELEMENT (ECP20BB)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- LEGEND VALVE 1-1/4" X 4" BRASS NIPPLE (311-126)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- LEGEND VALVE 1/8" X 4" BRASS NIPPLE (311-006)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- LEGEND VALVE 3/4" x 1-1/2" CHROME NIPPLE (311-081CP)
- LEGEND VALVE 1/2" X 8" BRASS NIPPLE (311-072)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- Legend Valve Brass Pipes