Shop All Galvanized Pipes
Legend Valve
2" X 8" GALVANIZED NIPPLE
Mfr # 356-172E
Zoro # G1800087
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-172E
- Zoro # G1800087
- UPC # 662545135731
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-11 NO LEAD WASH MACHINE (111-133NL)
- LEGEND VALVE 3/4" T-1002 NO LEAD BALL VALVE (101-064NL)
- LEGEND VALVE 3/4 x 12 T550 1/4 TURN FROST F (108-160A)
- ZORO SELECT Replacement Screen, 3 In, 304 SS (20H640)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021)
- LEGEND VALVE 1/2" X 6" GALVANIZED NIPPLE (356-070)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106)
- LEGEND VALVE 1/8" x CLOSE GALVANIZED NIPPLE (356-000E)
- SEMINOLE NIPPLE GALV 3/8""X5"" (8700148607)
- Legend Valve Pipes