Shop All Galvanized Pipes
Legend Valve
2" X 8" GALVANIZED NIPPLE
Mfr # 356-172
Zoro # G1789964
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-172
- Zoro # G1789964
- UPC # 662545035499
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 8" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 8" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVRM-25Y)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA21)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- LEGEND VALVE 1/4" X 6" GALVANIZED NIPPLE (356-030)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- LEGEND VALVE 3/4" X 36" GALVANIZED NIPPLE (356-273)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 1-1/4" X 4-1/2" GALV. NIPPLE (356-127E)
- ZORO SELECT 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P778)
- Legend Valve Pipes