Shop All Black Pipes
Legend Valve
2" X 8" BLACK NIPPLE
Mfr # 355-172E
Zoro # G1834895
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-172E
- Zoro # G1834895
- UPC # 662545133744
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 8" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- B & K/MUELLER INDS(IMPORT) 1" Blk Pipe Cap (521-405HN)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-1173)
- BOB Float Valve, 1 In, SS w/PTFE Seal (R1371-1)
- LEGEND VALVE 2" X 24" BLACK NIPPLE (355-311)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148)
- LEGEND VALVE 1-1/2" X 4-1/2" BLACK NIPPLE (355-147E)
- LEGEND VALVE 3" X 6" BLACK NIPPLE (355-210)
- LEGEND VALVE 1" X 6" BLACK NIPPLE (355-110)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- Legend Valve Black Pipes