Shop All Black Pipes
Legend Valve
2" X 8" BLACK NIPPLE
Mfr # 355-172
Zoro # G1848667
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-172
- Zoro # G1848667
- UPC # 662545033433
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 8" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 8" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-BN)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP30-Und P10)
- KOHLER Artifacts Towel Ring (72571-BL)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160E)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043)
- LEGEND VALVE 3/8" X 12" BLACK NIPPLE (355-056E)
- LEGEND VALVE 2-1/2" X 4" BLACK NIPPLE (355-186E)
- LEGEND VALVE 1" X 18" BLACK NIPPLE (355-280)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- Legend Valve Black Pipes