Shop All Galvanized Pipes
Legend Valve
2" X 7" GALVANIZED NIPPLE
Mfr # 356-171E
Zoro # G1799938
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 7"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-171E
- Zoro # G1799938
- UPC # 662545135724
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 7" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 7" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Satin Nickel (BA-TB30 15)
- APOLLO VALVES 2-1/2" Sweat Bronze Ball Valve Inline (82LF20901)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-10-8)
- LEGEND VALVE 3/4" X 6" GALVANIZED NIPPLE (356-090E)
- LEGEND VALVE 3/4" X 18" GALVANIZED NIPPLE (356-270)
- LEGEND VALVE 1/2" X 24" GALVANIZED NIPPLE (356-261)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- LEGEND VALVE 1/2" X 4" GALVANIZED NIPPLE (356-066)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- Legend Valve Galvanized Pipes