Shop All Galvanized Pipes
Legend Valve
2" X 7" GALVANIZED NIPPLE
Mfr # 356-171
Zoro # G1792019
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 7"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-171
- Zoro # G1792019
- UPC # 662545035482
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 7" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 7" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/8", 2000 psi, CF8M, 2 pcs (03B026666RRSE)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS3.0)
- MOEN Cap Kit (182636BN)
- TOTO Push Button Assembly (THY326)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091E)
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142E)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143)
- LEGEND VALVE 1/2" X 36" GALVANIZED NIPPLE (356-263)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- Legend Valve Pipes