Shop All Brass Pipes
Legend Valve
2" X 7" BRASS NIPPLE
Mfr # 311-171
Zoro # G1789079
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Size 2" x 7"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-171
- Zoro # G1789079
- UPC # 662545015736
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 7 in |
Size | 2" x 7" |
Outside Dia. | 2 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
2" x 7" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub (2GJZ1)
- KOHLER Bonnet (1331881-VS)
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment (1PNW3)
- LEGEND VALVE 1" X 2" CHROME NIPPLE (311-102CP)
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- LEGEND VALVE 1/2" X 4-1/2" BRASS NIPPLE (311-067)
- LEGEND VALVE 1/8" X 7" BRASS NIPPLE (311-011)
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- LEGEND VALVE 1/4" X 2-1/2" BRASS NIPPLE (311-023)
- Legend Valve Brass Pipes